Shop Limited Time Deals
Main product image of 1 HP CCW 460V 1140 RPM Condenser Fan Motor
Magnifying glass
Hover image to zoom
1 HP CCW 460V 1140 RPM Condenser Fan Motor
Magnifying glass
Hover image to zoom
HD52AR461 has been discontinued
Discontinued March 1, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
2 HP 460V 1140 RPM Condenser Fan Motor, HD56AH460
Brand:
Carrier
SKU:HD56AH460
(0)
Order by today, receive 5 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1 HP

Description

1 HP CCW 460V 1140 RPM Condenser Fan Motor

Specs

Horse Power:

1

Voltage:

460v

Rotation:

CCW

RPM:

1140

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm