Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Condenser Motors & Parts
2 HP CCW 460V 1140 RPM Condenser Fan Motor, HD52AZ461
Brand:
Carrier
SKU:
HD52AZ461
Rating:
(0)
Q&A:
(0)
Hover image to zoom
HD52AZ461 has been discontinued
Discontinued May 2, 2025
This product was discontinued by the manufacturer.
This item replaces:
HD52AR461
Direct Replacement:
2 HP 460V 1140 RPM Condenser Fan Motor, HD56AH460
Brand:
Carrier
SKU:
HD56AH460
(0)
Order by
today
, receive 2 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
460v
1140 RPM
CCW
2 HP
Description
–
HD52AZ461 is an official OEM 2 HP CCW 460V 1140 RPM Condenser Fan Motor for Carrier HVAC equipment
Specs
–
Horse Power:
2
Voltage:
460v
Rotation:
CCW
RPM:
1140
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video