Apply to be a TradeMaster!
Main product image of 1 HP Condenser Fan 56z Motor HD52VE214, 200-230/460V
Magnifying glass
Hover image to zoom

1 HP Condenser Fan 56z Motor HD52VE214, 200-230/460V

Brand:
Carrier
SKU:
HD52VE214
Rating:
(0)
Q&A:
(0)
1 HP Condenser Fan 56z Motor HD52VE214, 200-230/460V
Magnifying glass
Hover image to zoom
$1,383.63 each
In Stock
In Stock
Get 2 Mon, Oct 19

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1 HP

Description

–
Condenser Fan 56z Motor HD52VE214 features:
  • Rotation: Reverse
  • Bearing: Ball
  • FLA: 6.0/3.0
  • Shaft Diameter and Length: 5/8 X 3.6
  • Frame: 56
  • Motor Diameter: 6.5
  • Total Length: 13.6
  • Amps- 2.6/5.3-5.2
  • Specs

    –
    Voltage:

    200-230/460V

    Horse Power:

    1

    RPM:

    1140

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy