Apply to be a TradeMaster!
Main product image of 3-Phase Blower Motor, 208/230/460v, HD56FE652
Magnifying glass
Hover image to zoom

3-Phase Blower Motor, 208/230/460v, HD56FE652

Brand:
Carrier
SKU:
HD56FE652
Rating:
(0)
Q&A:
(0)
3-Phase Blower Motor, 208/230/460v, HD56FE652
Magnifying glass
Hover image to zoom
$1,526.60 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230/460v
Product Highlight: RPM
1725 RPM

Description

–
3-Phase Blower Motor, 208/230/460v
  • Horsepower: 2.4
  • Frame: 56
  • 5.2/2.6 A
  • Specs

    –
    Voltage:

    208/230/460v

    Phase:

    3

    RPM:

    1725

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy