The Day Savers – A National Tradesmen Day Contest
Main product image of 1.7 HP CCW 208-230/460V 1725 RPM Blower Motor, HD56FR235
Magnifying glass
Hover image to zoom

1.7 HP CCW 208-230/460V 1725 RPM Blower Motor, HD56FR235

Brand:
Carrier
SKU:
HD56FR235
Rating:
(1)
Q&A:
(0)
1.7 HP CCW 208-230/460V 1725 RPM Blower Motor, HD56FR235
Magnifying glass
Hover image to zoom
$1,342.71 each
In Stock
In Stock
Get 4 Tomorrow, Aug 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1.7 HP

Description

HD56FR235 is an official OEM 1.7 HP CCW 208-230/460V 1725 RPM Blower Motor for Carrier HVAC equipment

Specs

Horse Power:

1.7

Voltage:

208-230/460v

Rotation:

CCW

RPM:

1725

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

a reliable place

great product accurate description and the order prosses was amazing and the prize was good also
juan
Los angeles Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy