Apply to be a TradeMaster!
Main product image of CCW 208-230V 1725 RPM 3 Ph Blower Motor, HD58FE653
Magnifying glass
Hover image to zoom

CCW 208-230V 1725 RPM 3 Ph Blower Motor, HD58FE653

Brand:
Carrier
SKU:
HD58FE653
Rating:
(1)
Q&A:
(0)
CCW 208-230V 1725 RPM 3 Ph Blower Motor, HD58FE653
Magnifying glass
Hover image to zoom
$2,226.13 each
In Stock
In Stock
Get 1 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCW

Description

–
HD58FE653 is an official OEM CCW 208-230V 1725 RPM 3 Ph Blower Motor for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Rotation:

CCW

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Blower motor

Local dealerships did not have OEM motors on hand, this motor was a match. The wiring is not plug and play but, little cut & strip and the motor is running. The delivery time was excellent too
dmack
Chicago area
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy