Apply to be a TradeMaster!
Main product image of 2.4 HP CCW 230/460V 1725 RPM 3 Ph Blower Motor, HD58FR231
Magnifying glass
Hover image to zoom

2.4 HP CCW 230/460V 1725 RPM 3 Ph Blower Motor, HD58FR231

Brand:
Carrier
SKU:
HD58FR231
Rating:
(1)
Q&A:
(0)
2.4 HP CCW 230/460V 1725 RPM 3 Ph Blower Motor, HD58FR231
Magnifying glass
Hover image to zoom
$1,952.52 each
In Stock
In Stock
Get 3 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
2.4 HP

Description

–
HD58FR231 is an official OEM 2.4 HP CCW 230/460V 1725 RPM 3 Ph Blower Motor for Carrier HVAC equipment

Specs

–
Horse Power:

2.4

Voltage:

230/460v

Rotation:

CCW

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

There for me!

One of the challenges that I have as a technician is the fact that oftentimes customers want their equipment repaired as soon as possible. Oftentimes you do not have the luxury of always having all of the information you need to order parts which is why I love this website. They have part numbers that are applicable across many different manufacturers as well as provide an excellent description of every part as well as a picture. I can order a 50 pound motor and it will be on my doorstep in 2 days… that is fantastic! Supply house.com has gotten me out of many sticky situations with their vast inventory and easy to find items. I am very satisfied and I will definitely be a return customer.
Putty
Jacksonville Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy