The Day Savers – A National Tradesmen Day Contest
Main product image of 2.9 HP CCW 208-230/460V 1725 RPM 3 Ph Blower Motor, HD58FR233
Magnifying glass
Hover image to zoom

2.9 HP CCW 208-230/460V 1725 RPM 3 Ph Blower Motor, HD58FR233

Brand:
Carrier
SKU:
HD58FR233
Rating:
(1)
Q&A:
(0)
2.9 HP CCW 208-230/460V 1725 RPM 3 Ph Blower Motor, HD58FR233
Magnifying glass
Hover image to zoom
$1,977.79 each
In Stock
In Stock
Get 7 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
2.9 HP

Description

HD58FR233 is an official OEM 2.9 HP CCW 208-230/460V 1725 RPM 3 Ph Blower Motor for Carrier HVAC equipment

Specs

Horse Power:

2.9

Voltage:

208-230/460v

Rotation:

CCW

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service and product

Shipment was expedited and the products are working great. Very pleased with the service I received.
Engineer
Norfolk Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy