Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Miscellaneous Motors & Parts
230/460V 5Hp 1725Rpm Motor, HD60FK659
Brand:
Carrier
SKU:
HD60FK659
Rating:
(2)
Q&A:
(0)
Hover image to zoom
HD60FK659 has been discontinued
Discontinued March 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
230/460V 5 HP 1725 RPM Motor, HD60FQ659
Brand:
Carrier
SKU:
HD60FQ659
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1725 RPM
5 HP
CW
230/460v
Description
–
HD60FK659 is an official OEM 230/460V 5Hp 1725Rpm Motor for Carrier HVAC equipment
Specs
–
RPM:
1725
Horse Power:
5
Rotation:
CW
Phase:
3
Voltage:
230/460v
Product Type:
Motor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
If needed I would buy these items again
These are laced in units that our technicians have found burnt out or worn out from constant service.
PoppaHank
Northport NY
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
If needIed I would buy this product again
Customers unit burned out and we needed a repalcement
PoppaHank
Northport, NY
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video