Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Blower Motors & Parts
7.5 HP CCW 208-230/460V 1760 RPM 3 Ph Blower Motor, HD62FK654
Brand:
Carrier
SKU:
HD62FK654
Rating:
(3)
Q&A:
(0)
Hover image to zoom
HD62FK654 has been discontinued
Discontinued January 3, 2025
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
7.5 HP CCW 208-230/460V 1760 RPM 3 Ph Blower Motor, HD62FX654
Brand:
Carrier
SKU:
HD62FX654
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208-230/460v
1760 RPM
CCW
7.5 HP
Description
–
HD62FK654 is an official OEM 7.5 HP CCW 208-230/460V 1760 RPM 3 Ph Blower Motor for Carrier HVAC equipment
Specs
–
Horse Power:
7.5
Voltage:
208-230/460v
Rotation:
CCW
RPM:
1760
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.67
out of 3 reviews
100%
would recommend this product
4.67
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
If needed I would buy these products again
When our field tech's call in and say they have a problem, I usually find what I need at Supply House
PoppaHank
Northport NY
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would purchase this again
Motor net every expectation, but was expensive.
Phil
West Virginia
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this motor again if needed
This motor is to replace a defective unit in the field
PoppaHank
Northport, NY
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video