Apply to be a TradeMaster!
Main product image of Limit Switch M/R, Opens 195°F, HH18HA195
Magnifying glass
Hover image to zoom
Limit Switch M/R, Opens 195°F, HH18HA195
Magnifying glass
Hover image to zoom
$84.21 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Limit Switch, opens at 195°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Attentive and responsive service

I had to replace a thermal limit switch in my old forced air furnace and looked on the internet for a replacement part that had the same rating. I saw that Supply House had one that was close enough, but when I called, they had the exact one I needed and got it to me promptly. I was thrilled to get my furnace up and safely running without delay.
Steve
Gardena, California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts perfect own fit

Commercial Rtu unit natural gas spark ignition seasonal upgrades. All parts fit as required
Mech Tata tech
Chicago Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

worked as needed
Gardner's Refrigeration
Huntington, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy