Apply to be a TradeMaster!
Main product image of 2-Pole Contactor, 24V 40Amp, HN52KD020
Magnifying glass
Hover image to zoom

2-Pole Contactor, 24V 40Amp, HN52KD020

Brand:
Carrier
SKU:
HN52KD020
Rating:
(2)
Q&A:
(0)
2-Pole Contactor, 24V 40Amp, HN52KD020
Magnifying glass
Hover image to zoom
$101.85 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
HN52KD020 is an official OEM 2-Pole Contactor 24V 40Amp for Carrier HVAC equipment

Specs

–
Poles:

2

Voltage:

24V

Amperage:

40

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not Sure This is the Correct Part

I wired the new part up but the AC isn't running.
Sam
Pomona, CA
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE RIGHT PART FROM THE RIGHT PEOPLE

MATCHED THE RIGHT PART BY YOUR CUSTOMER SERVICE PEOPLE DELIVERED QUICKLY PRICE WAS RIGHT ALL GOOD
RAY
CORTLANDT MANOR NEW YORK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy