Apply to be a TradeMaster!
Main product image of Contactor, 120V 160 Amp, HN53EK115
Magnifying glass
Hover image to zoom
Contactor, 120V 160 Amp, HN53EK115
Magnifying glass
Hover image to zoom
$1,624.92 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
160 Amps

Description

–
Specifications:
  • Weight: 6.75 Pounds (lbs)
  • Length: 4.8 Inches (In)
  • Width: 6.8 Inches (In)
  • Height: 6.6 Inches (In)
  • Country of Origin: DEU
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: DE

Specs

–
Voltage:

120v

Amperage:

160

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy