Shop Limited Time Deals
HPC-103-S Reversible Heat Pump Filter-Driers

HPC-103-S Reversible Heat Pump Filter-Driers

Brand:
Carrier
SKU:
HPC-103-S
Rating:
(0)
Q&A:
(0)
HPC-103-S Reversible Heat Pump Filter-Driers
HPC-103-S has been discontinued
Discontinued March 31, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

Features:
  • A short overall length for easy installation.
  • Drier operates in either flow direction with low pressure drop.
  • Proven metal check valves used in construction - no synthetic materials.
  • The Sporlan dependable molded core used for maximum filtration ability. When the flow direction reverses, dirt already collected remains in the filter drier.
  • A carefully engineered blend of desiccants for maximum water capacity and acid removal ability. The HPC-160-HH Series also has the HH style core with activated charcoal which offers maximum ability to remove oleoresin and other reactive chemical constituents in the oil.
  • Same rugged construction as used in the Catch-All.
  • Specs

    Connection Size:

    3/8"

    Connection Type:

    ODF

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm