Apply to be a TradeMaster!
Main product image of Reversible Heat Pump Filter Drier, HPC-163-S-HH
Magnifying glass
Hover image to zoom

Reversible Heat Pump Filter Drier, HPC-163-S-HH

Brand:
Carrier
SKU:
HPC-163-S-HH
Rating:
(1)
Q&A:
(0)
Reversible Heat Pump Filter Drier, HPC-163-S-HH
Magnifying glass
Hover image to zoom
$102.71 each
In Stock
In Stock
Get 31 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

–
Features:
  • A short overall length for easy installation.
  • Drier operates in either flow direction with low pressure drop.
  • Proven metal check valves used in construction - no synthetic materials.
  • The Sporlan dependable molded core used for maximum filtration ability. When the flow direction reverses, dirt already collected remains in the filter drier.
  • A carefully engineered blend of desiccants for maximum water capacity and acid removal ability. The HPC-160-HH Series also has the HH style core with activated charcoal which offers maximum ability to remove oleoresin and other reactive chemical constituents in the oil.
  • Same rugged construction as used in the Catch-All.
  • For Clean-Up After Burnout
  • Specs

    –
    Connection Size:

    3/8"

    Connection Type:

    ODF

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Supply house to the rescue!

    I really needed this HH drier after a bad compressor burn out and supply house was the only trusted site that had them available. I was able to get the job done in a timely manner thanks to supply house fast shipping.
    Mac
    Ms
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy