Shop Resideo Sale
208/230 V 3-Phase Scroll Compressor, 54000 BTU, HRM054U2LC6A

208/230 V 3-Phase Scroll Compressor, 54000 BTU, HRM054U2LC6A

Brand:
Carrier
SKU:
HRM054U2LC6A
Rating:
(0)
Q&A:
(0)
208/230 V 3-Phase Scroll Compressor, 54000 BTU, HRM054U2LC6A
$2,364.14 each
Backorder
Backorder
Get it Thu, Dec 10 - Fri, Jan 15

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-22
Product Highlight: BTU Output
54000 Max BTUs

Description

–
Note: Image may not be exact representation of item.

Specifications:
  • Weight 54 Pounds (lbs)
  • Length 13.2 Inches (In)
  • Width 14.8 Inches (In)
  • Height 20.1 Inches (In)
  • Country of Origin USA
  • Hazardous Material No
  • EPA Cert Required No
  • Brand Danfoss
  • BTU Output 54000
  • Cycle/Hertz 60
  • ISO Code US
  • Phase Three
  • Refrigerant R-22
  • Type Scroll
  • Voltage 208/230 VAC

Specs

–
Hertz:

60

Phase:

3

Voltage:

208/230V

Refrigerant Type:

R-22

BTU Output:

54000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy