Shop Resideo Sale
Main product image of 208/230 V 3 Phase Scroll Compressor, 58,000 BTU, HRP058T2LC6
Magnifying glass
Hover image to zoom

208/230 V 3 Phase Scroll Compressor, 58,000 BTU, HRP058T2LC6

Brand:
Carrier
SKU:
HRP058T2LC6
Rating:
(0)
Q&A:
(0)
208/230 V 3 Phase Scroll Compressor, 58,000 BTU, HRP058T2LC6
Magnifying glass
Hover image to zoom
$2,243.96 each
Backorder
Backorder
Get it Thu, Dec 10 - Fri, Jan 15

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-407C
Product Highlight: BTU Output
58000 Max BTUs

Description

–
Specifications:
  • Weight: 54 Pounds (lbs)
  • Length: 13.2 Inches (In)
  • Width: 14.8 Inches (In)
  • Height: 20.1 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Danfoss
  • BTU Output: 58000
  • Cycle/Hertz: 60
  • ISO Code: US
  • Phase: Three
  • Refrigerant: R-407c
  • Type: Scroll
  • Voltage: 208/230 VAC

Specs

–
Voltage:

208/230V

Refrigerant Type:

R-407C

Hertz:

60

Phase:

3

BTU Output:

58000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy