Apply to be a TradeMaster!
Main product image of 120V-24V 40VA Transformer, HT680054
Magnifying glass
Hover image to zoom

120V-24V 40VA Transformer, HT680054

Brand:
Carrier
SKU:
HT680054
Rating:
(5)
Q&A:
(0)
120V-24V 40VA Transformer, HT680054
Magnifying glass
Hover image to zoom
$97.20 each
In Stock
In Stock
Get 40 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 120v

Description

–
HT680054 is an official OEM 120V (Primary) 24V (Secondary) 40 VA Transformer for Carrier HVAC equipment

Specs

–
Voltage:

24V

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Circuit Board, HK42FZ034
SKU: HK42FZ034
Carrier

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect oem replacement

This looked almost identical to my OEM transformer. It worked great. I just added some terminals to the wires, mounted it, and hooked everything up. No issues at all.
Ccc
Utah
1 years ago
Was this review helpful to you?

I Would By This Product Again

Product was a perfect fit and match up perfectly.
Kenneth
Houston, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Oem and shipped fast

Replaced as a precaution while doing other blower area work. Good quality, oem part, shipped fast, easy to find on website - very happy with the service and product. Couldn't ask for more.
AeroT
Oklahoma City, Ok
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would defenatley buy thi s product againg from this source

Super fast delivery, high grade quality, works as it supposed to.
Bufalo
Morton Grove, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

transformer

solved the problem.
dave
vinton oh.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy