Apply to be a TradeMaster!
Main product image of Cor Large Bypass Humidifier (17 GPD)
Magnifying glass
Hover image to zoom

Cor Large Bypass Humidifier (17 GPD)

Brand:
Carrier
SKU:
HUMCRLBP2417
Rating:
(1)
Q&A:
(0)
Cor Large Bypass Humidifier (17 GPD)
Magnifying glass
Hover image to zoom
$543.57 each
In Stock
In Stock
Get 3 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
17
Product Highlight: Voltage
24V
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Gray

Description

–
Controlling indoor humidity is very important. In many cases the air inside a home is drier than a desert. Dry, indoor air is often the culprit for such common problems as itchy or cracked skin, eye irritation, dry nasal passages, and damaged home furnishings. Dry indoor air can also increase the possibility of catching cold and flu viruses and can reduce the efficiency and effectiveness of the heating system.

All of these problems can be alleviated with the help of this humidifier. It offers six humidifier models designed to put moisture back into the indoor environment so homeowners can relax in warm, soothing comfort. Depending on the model that best matches the system, this humidifier can deliver between 12 and 34 gallons (45 and 129 liters) of moisture per day to minimize the problems of excessively dry air. And, because humidified air feels warmer, using lower thermostat settings may be possible for added energy savings.

Features/ Benefits
(Bypass & Fan Powered Models)
  • Easy Access for Cleaning and Maintenance - The treated aluminum water panel (or wicking paper water panel in the water-saver model) ensures top performance. Front or side access door allows for quick and convenient removal and replacement of water panel.
  • Smooth, Low-Noise Operation - Nearly silent operation is the result of Carrier humidifier’s precision-engineered fan and motor combination on fan powered models. Air is drawn through the water panel quietly and efficiently, turning water into the water vapor that humidifies the home.
  • Long Lasting, Attractive Cover - The outside casing and interior components of all Carrier humidifiers are made from durable UV resistant plastic. This plastic resists deterioration, even when exposed to ultra-violet light sources common in many systems.
  • Built-In Bypass Damper - On the LBP, SBP and WBP models.
  • Optimum Distribution of Moisture - Through the combination of the solenoid valve and water distribution system by Carrier, homeowners will benefit from the most optimum distribution of moisture possible.
  • Four Humidity Control Options - Choose between four separate control options, the Humidistat, the HumidiTract, the Thermidistatt, and the Infinity Control. Each of these units provide precise control over the humidity levels in the home.
  • Granite Gray - Color-compatible with most HVAC equipment
  • Water Saver Models - WBP Series units deliver 100% of water used. For use in applications where water costs are high, with septic systems or in drought-stricken areas

Specs

–
Product Type:

Humidifier

Voltage:

24V

Hertz:

60

Phase:

1

Capacity (Gallons/day):

17

Energy Star Rated:

No

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed and delivered quickly.

Had a whole house humidifier for many years and it really makes a difference for comfort and health reasons. Mine quit working and HVAC contractor had no idea how to repair. Got on your website and quickly found a replacement unit and was advised by your folks the change out would take no longer than two hours. I am very glad to have my humidifier working again
Bubba
Sanford North Carolina
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy