Apply to be a TradeMaster!
Main product image of Cleanable Air Filter (8" x 25" x 1"), KH03DW160
Magnifying glass
Hover image to zoom

Cleanable Air Filter (8" x 25" x 1"), KH03DW160

Brand:
Carrier
SKU:
KH03DW160
Rating:
(1)
Q&A:
(0)
Cleanable Air Filter (8" x 25" x 1"), KH03DW160
Magnifying glass
Hover image to zoom
$39.72 each
In Stock
In Stock
Get 1 Thu, Aug 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8" x 25" x 1"

Description

Specifications:
  • Weight: 0.76 Pounds (lbs)
  • Length: 3.937 Inches (In)
  • Width: 9.7638 Inches (In)
  • Height: 30.7087 Inches (In)
  • Country of Origin: USA
  • UPC or Barcode: 00662441403446
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: US
  • Thickness: 1"

Specs

Size:

8" x 25" x 1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I don't think so

Your product listed as 8" x 25" X 1" turned out to be 8" x 25" x 1/8" , I was expecting it to be at least 1" thick
Ed
40 Eugene Blvd
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy