Apply to be a TradeMaster!
Main product image of Suction Line Filter Drier, 15 CU, KH45LG141
Magnifying glass
Hover image to zoom

Suction Line Filter Drier, 15 CU, KH45LG141

Brand:
Carrier
SKU:
KH45LG141
Rating:
(0)
Q&A:
(0)
Suction Line Filter Drier, 15 CU, KH45LG141
Magnifying glass
Hover image to zoom
$224.58 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A

Description

–
Specifications
  • Weight 2 Pounds (lbs)
  • Length 4.5 Inches (In)
  • Width 5.2 Inches (In)
  • Height 3.8 Inches (In)
  • Country of Origin USA
  • UPC or Barcode 00662441955846
  • Hazardous Material No
  • EPA Cert Required No
  • Brand RCD Parts
  • ISO Code US
  • Type Suction Line

Specs

–
Refrigerant Type:

R-410A

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy