Apply to be a TradeMaster!
Main product image of Inducer Blower Wheel 1/4" Bore - LA21RA475
Magnifying glass
Hover image to zoom

Inducer Blower Wheel 1/4" Bore - LA21RA475

Brand:
Carrier
SKU:
LA21RA475
Rating:
(0)
Q&A:
(0)
Inducer Blower Wheel 1/4" Bore - LA21RA475
Magnifying glass
Hover image to zoom
$61.99 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-3/4" Diameter

Description

–
Inducer Blower Wheel 1/4" Bore - LA21RA475 features:
  • Type: Induced Draft, Combustion Air
  • Diameter Range: 4-3/4"
  • Bore Hub: 1/4"
  • Length: 2.9"
  • Rotation: CW
  • Specs

    –
    Diameter (Inches):

    4-3/4"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy