Shop Resideo Sale
Main product image of Blower Wheel LA22LA128
Magnifying glass
Hover image to zoom
Blower Wheel LA22LA128
Magnifying glass
Hover image to zoom
$296.63 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Blower Wheel LA22LA128 features:
  • Type: Double Inlet, Dual Hubs.
  • Diameter Range: 11 - 12"
  • Length Range: 10 -15"
  • Bore: 1-15/16"
  • Rotation: C.C.W./C.W.
  • Diameter: 11.12"
  • Length: 10.62"
  • Specs

    –
    Product Type:

    Wheel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy