Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Electrical Parts
Carrier Pilot & Ignition
Spark Ignitor 24V, LH33WZ510
Brand:
Carrier
SKU:
LH33WZ510
Rating:
(1)
Q&A:
(0)
Hover image to zoom
LH33WZ510 has been discontinued
Discontinued February 9, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
24/120 VAC Automatic Pilot Relight Kit
Brand:
Robertshaw
SKU:
785-001
(14)
Order by
6PM
, receive 11 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
LH33WZ510 is an official OEM Spark Ignitor 24V for Carrier HVAC equipment
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
13 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Pilot Burner Assembly
SKU:
FLS0005
Supco
Inducer Board, 313680-751
SKU:
313680-751
Carrier
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Works perfectly. Thanks!
As advertised. Fast delivery.
RFS
28211
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video