Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
N4A748GKA101 Parts - Carrier 17 SEER 4-Ton Air Conditioner Condenser
Brand:
Carrier
SKU:
N4A748GKA101
Description
–
This item is a Carrier 17 SEER 4-Ton Air Conditioner Condenser.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
40W Crankcase Heater (240V), 1173944
SKU:
1173944
Heil Quaker (ICP)
Temperature Switch 85F Open, 65F Close, 1173669
SKU:
1173669
Heil Quaker (ICP)
Low Pressure Switch, 1177095
SKU:
1177095
Heil Quaker (ICP)
Liquid Line Service Valve, 1185864
SKU:
1185864
Heil Quaker (ICP)
Fan Guard Replacement, 1178604
SKU:
1178604
Heil Quaker (ICP)
Plug Comp Wire (sm) 12ga X 54", 1172793
SKU:
1172793
Heil Quaker (ICP)
Lug Ground Replacement, 1172300
SKU:
1172300
Heil Quaker (ICP)
Base Pan Assembly, 1178309
SKU:
1178309
Heil Quaker (ICP)
High Pressure Switch, 1174695
SKU:
1174695
Heil Quaker (ICP)
Suction Line Service Valve, 1185863
SKU:
1185863
Heil Quaker (ICP)
Fan - CW, 26" 3 Blades 1/2", 24° Pitch, 1172716
SKU:
1172716
Heil Quaker (ICP)
1 Pole 30 AMP Contactor (24V), 1172472
SKU:
1172472
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video