Apply to be a TradeMaster!
Main product image of 1 Pole 30 AMP Contactor (24V), 1172472
Magnifying glass
Hover image to zoom

1 Pole 30 AMP Contactor (24V), 1172472

SKU:
1172472
Rating:
(1)
Q&A:
(0)
1 Pole 30 AMP Contactor (24V), 1172472
Magnifying glass
Hover image to zoom
$54.20 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

–
1172472 is an official OEM 1 Pole 30 AMP Contactor (24V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Poles:

1

Amperage:

30

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

OEM part

Installed and worked fine. Fast shipping
Jim
Pocono mts PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy