Apply to be a TradeMaster!
Main product image of Universal Programmable UC Open Controller, OPN-UC
Magnifying glass
Hover image to zoom

Universal Programmable UC Open Controller, OPN-UC

Brand:
Carrier
SKU:
OPN-UC
Rating:
(0)
Q&A:
(0)
Universal Programmable UC Open Controller, OPN-UC
Magnifying glass
Hover image to zoom
$709.76 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Universal programmable controller provides auxiliary building control to interface with lighting, fans, pumps, and other HVAC equipment. 6 inputs/5 outputs.


The UC Open controller provides auxiliary building control to interface with lighting, fans, pumps, and other HVAC equipment. The UC Open's factory-engineered control programs provide simple building integration for commercial applications with 11 I/O point capability.


Application Features:


  • Comprehensive library of factory-engineered control programs available, including: Pump Control, Lighting Control, Time Scheduling with/without Override, Analog Temperature Control, Discrete & Permissive Interlock, Discrete Staging Control, OA Conditions, BTU Metering, Fuel Oil Metering, Electric Metering, Gas Metering, and Water Metering
  • Supports Snap graphical programming for creating customized control programs
  • Supports Carrier communicating room sensors, which allow for local setpoint adjustment and local overrides


Hardware Features:


  • Real time-clock keeps time in the event of power failure
  • Stand-alone control of up to 11 I/O points using proven algorithms
  • Native BACnet MS/TP communications

System Benefits


  • Fully plug-and-play with the Carrier i-Vu Building Automation System
  • Supports demand limiting for maximum energy savings
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy