Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Compressors & Parts
208/230 V Single Phase Reciprocating or Hermetic Compressor, 19,000
Brand:
Carrier
SKU:
P031-19210
Rating:
(0)
Q&A:
(0)
Hover image to zoom
P031-19210 has been discontinued
Discontinued July 9, 2019
This product was discontinued by the manufacturer.
Product Highlights
–
208/230V
R-22
190000 Max BTUs
Description
–
Note: Image may not be exact representation of item.
Specifications:
Weight: 59.8 Pounds (lbs)
Length: 9.2 Inches (In)
Width: 7.7 Inches (In)
Height: 12.9 Inches (In)
Country of Origin: USA
Hazardous Material: No
EPA Cert Required: No
Amps: 7.7
Application: AC/HP
Brand: Tecumseh
BTU Output: 19000
Comments/Notes: RCD Parts
Cycle/Hertz: 60
Efficiency: 10.7
Evaporating Temperature: 45°F (7.2°C)
Features: Low Noise & Vibration levels, Adaptable to limited cabinet space, External line break overload, For Heat Pump & Air Conditioning duty, Compact & lightweight
High Locked Rotor Amps: 48.3
ISO Code: US
Liquid Line Size: 3/8"
Locked Rotor Amps: 48.3
Motor Resistance Ohms-Main: 1.21 Ohms
Motor Resistance Ohms-Start: 2.53 Ohms
Motor Type: PSC
Oil Charge Initial: 30
Oil Charge Recharge: 30
Oil Type: 3GS MINERAL
Phase: Single
Rated Load Amps: 7.7
Refrigerant: R-22
Refrigerant Capacity: 19000 Btu/h
Return Gas Temperature: 65°F (18.3°C)
Run Capacitor MFD µF: 35/440
Suction Line Size: 3/4"
Type: Reciprocating or Hermetic
Voltage: 208-230 VAC
Watts: 1780
Hide Description
Specs
–
Voltage:
208/230V
Hertz:
60
Refrigerant Type:
R-22
Phase:
1
BTU Output:
190000
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video