Apply to be a TradeMaster!
Main product image of 460 V 3-Phase Reciprocating or Hermetic Compressor, 415000 BTU, P031-4171
Magnifying glass
Hover image to zoom

460 V 3-Phase Reciprocating or Hermetic Compressor, 415000 BTU, P031-4171

Brand:
Carrier
SKU:
P031-4171
Rating:
(0)
Q&A:
(0)
460 V 3-Phase Reciprocating or Hermetic Compressor, 415000 BTU, P031-4171
Magnifying glass
Hover image to zoom
$2,301.31 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 79.45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
460v
Product Highlight: BTU Output
41500 Max BTUs

Description

–
Note: Image may not be exact representation of item.

P031-4171 is a Tecumseh branded Reciprocating or Hermetic Compressor that is Three phase with a voltage of 460 VAC. The compressor is designed to work in units that are compatible with a BTU Output of 41500 and use R-22 refrigerant.

Features:
  • For Room Air Conditioning cooling
  • External Line Break Overload
  • R-22
  • Low Noise and Vibration Levels
  • 60 Cycles
  • Adaptable to limited cabinet space
  • Lightweight

    Specifications:
    • Weight: 75.7 Pounds (lbs)
    • Length: 9.6 Inches (In)
    • Width: 8.3 Inches (In)
    • Height: 14.2 Inches (In)
    • Country of Origin: USA
    • Hazardous Material: No
    • EPA Cert Required: No
    • Amps: 5.65
    • Application: AC/HP
    • Brand: Tecumseh
    • BTU Output: 41500
    • Comments/Notes: RCD Parts
    • Cycle/Hertz: 50
    • Efficiency: 10.5
    • Evaporating Temperature: 45°F (7.2°C)
    • Feature: Low Noise & Vibration levels, Adaptable to limited cabinet space, External line break overload, For Heat Pump & Air Conditioning duty, Compact & lightweight
    • High Locked Rotor Amps: 37.7
    • ISO Code: US
    • Liquid Line Size: 1/2"
    • Locked Rotor Amps: 37.7
    • Motor Resistance Ohms-Main: 5.18 Ohms
    • Oil Charge Initial: 50
    • Oil Charge Recharge: 50
    • Oil Type: 3GS MINERAL
    • Phase: Three
    • Rated Load Amps: 5.65
    • Refrigerant: R-22
    • Refrigerant Capacity: 41500 Btu/h
    • Return Gas Temperature: 65°F (18.3°C)
    • Suction Line Size: 7/8"
    • Type: Reciprocating or Hermetic
    • Voltage: 460 VAC
    • Watts: 3950

Specs

–
Hertz:

50

Phase:

3

Refrigerant Type:

R-22

Voltage:

460v

BTU Output:

41500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy