Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Compressors & Parts
460 v 3 Phase Reciprocating or Hermetic Compressor, 57,000 BTU
Brand:
Carrier
SKU:
P031-5771
Rating:
(0)
Q&A:
(0)
Hover image to zoom
P031-5771 has been discontinued
Discontinued January 26, 2022
This product has been discontinued.
Product Highlights
–
460v
7.8 Amps
57000 Max BTUs
R-22
Description
–
Note: Image may not be exact representation of item.
Specifications:
Weight: 83.15 Pounds (lbs)
Length: 11.2 Inches (In)
Width: 7.9 Inches (In)
Height: 13.9 Inches (In)
Country of Origin: USA
Hazardous Material: No
EPA Cert Required: No
Amps: 7.8
Application: A/C & Heat Pump
Base: 7.5" x 7.5"
Brand: Tecumseh
BTU Output: 57000
Comments/Notes: External Line Break Overload
Cycle/Hertz: 60
Discharge Connection: 1/2 U 5.1
Efficiency: 10.5
Evaporating Temperature: 45°F (7.2°C)
Features: Low Noise & Vibration levels, Adaptable to limited cabinet space, External line break overload, For Heat Pump & Air Conditioning duty, Compact & lightweight
High Locked Rotor Amps: 55
ISO Code: US
Liquid Line Size: 1/2"
Locked Rotor Amps: 55
Motor Resistance Ohms-Main: 3.28 Ohms
Oil Charge Initial: 50
Oil Charge Recharge: 50
Oil Type: 3GS MINERAL
Phase: Three
Rated Load Amps: 7.8
Refrigerant: R-22
Refrigerant Capacity: 57000 Btu/h,46000 Btu/h
Return Gas Temperature: 65°F (18.3°C)
Suction Line Size: 7/8 H 12.4
Type: Reciprocating or Hermetic
Voltage: 460 VAC
Watts: 5400,4340
Hide Description
Specs
–
Voltage:
460v
Hertz:
60
Phase:
3
Amperage:
7.8
BTU Output:
57000
Refrigerant Type:
R-22
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video