Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Compressors & Parts
208/230 V Single Phase Reciprocating or Hermetic Compressor, 19250 BTU, P032-1926K
Brand:
Carrier
SKU:
P032-1926K
Rating:
(0)
Q&A:
(0)
Hover image to zoom
P032-1926K has been discontinued
Discontinued July 1, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
R-410A
19250 Max BTUs
208/230V
Description
–
Specifications:
Weight 76.25 Pounds (lbs)
Length 12.9 Inches (In)
Width 14 Inches (In)
Height 16.5 Inches (In)
Country of Origin USA
Hazardous Material No
EPA Cert Required No
Amps: 11.9
Application: AC/HP
Brand: Bristol
BTU Output: 19250
Comments/Notes: RCD Parts
Cycle/Hertz: 60
Efficiency: 9.5
ISO Code US
Liquid Li:ne Size: 1/2"
Phase: Single
Refrigerant: R-410a
Run Capacitor MFD µF: 25/440
Suction Line Size: 3/4"
Type: Reciprocating or Hermetic
Voltage: 208-230 VAC
Hide Description
Specs
–
Hertz:
60
Phase:
1
Refrigerant Type:
R-410A
BTU Output:
19250
Voltage:
208/230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video