Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Compressors & Parts
208/230 V Single Phase Reciprocating or Hermetic Compressor, 22622 BTU
Brand:
Carrier
SKU:
P032-2229
Rating:
(0)
Q&A:
(0)
Hover image to zoom
P032-2229 has been discontinued
Discontinued August 23, 2023
This product has been discontinued.
Suggested Alternative:
208/230V 1 Phase R22 Compressor (22,600 BTU), S1-015-04645-004
Brand:
York
SKU:
S1-015-04645-004
(0)
Backorder
Get it
Wed, Nov 25 - Tue, Dec 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
22622 Max BTUs
9.6 Amps
208/230V
R-22
Description
–
Specifications:
Weight: 58.9 Pounds (lbs)
Length: 9.4 Inches (In)
Width: 9 Inches (In)
Height: 12.9 Inches (In)
Country of Origin: USA
Hazardous Material: No
EPA Cert Required: No
Amps: 9.6
Application: AC/HP
Brand: Bristol
BTU Output: 22622
Comments/Notes: RCD Parts
Cycle/Hertz: 60
Efficiency: 10.8
High Locked Rotor Amps: 60
ISO Code: US
Liquid Line Size: 1/2"
Locked Rotor Amps: 60
Oil Charge Initial: 32
Oil Charge Recharge: 32
Oil Type: 3GS MINERAL
Phase: Single
Refrigerant: R-22
Run Capacitor MFD µF: 30/440
Suction Line Size: 3/4"
Type: Reciprocating or Hermetic
Voltage: 208-230 VAC
Hide Description
Specs
–
BTU Output:
22622
Phase:
1
Hertz:
60
Amperage:
9.6
Voltage:
208/230V
Refrigerant Type:
R-22
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video