Shop Limited Time Deals
Main product image of 208/230 V Single Phase Reciprocating or Hermetic Compressor, 24,214 BTU, P032-2429
Magnifying glass
Hover image to zoom

208/230 V Single Phase Reciprocating or Hermetic Compressor, 24,214 BTU, P032-2429

Brand:
Carrier
SKU:
P032-2429
Rating:
(0)
Q&A:
(0)
208/230 V Single Phase Reciprocating or Hermetic Compressor, 24,214 BTU, P032-2429
Magnifying glass
Hover image to zoom
P032-2429 has been discontinued
Discontinued April 15, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-22
Product Highlight: BTU Output
24214 Max BTUs

Description

Note: Image may not be exact representation of item.

Specifications:
  • Weight: 60.9 Pounds (lbs)
  • Length: 8.9 Inches (In)
  • Width: 9.5 Inches (In)
  • Height: 13.5 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Amps: 9.6
  • Application: AC/HP
  • Brand: Bristol
  • BTU: Output 24214
  • Comments/Notes: RCD Parts
  • Cycle/Hertz: 60
  • Efficiency: 11.1
  • High Locked Rotor Amps: 61
  • ISO Code: US
  • Liquid Line Size: 1/2"
  • Locked Rotor Amps: 61
  • Oil Charge Initial: 32
  • Oil Charge Recharge: 32
  • Oil Type: 3GS MINERAL
  • Phase: Single
  • Refrigerant: R-22
  • Run Capacitor MFD µF: 35/440
  • Suction Line Size: 3/4"
  • Type: Reciprocating or Hermetic
  • Voltage: 208-230 VAC

Specs

Voltage:

208/230V

Hertz:

60

Phase:

1

Refrigerant Type:

R-22

BTU Output:

24214

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm