Shop Limited Time Deals
Main product image of 208/230 V Single Phase Reciprocating or Hermetic Compressor, 38500 BTU
Magnifying glass
Hover image to zoom

208/230 V Single Phase Reciprocating or Hermetic Compressor, 38500 BTU

Brand:
Carrier
SKU:
P032-3525K
Rating:
(0)
Q&A:
(0)
208/230 V Single Phase Reciprocating or Hermetic Compressor, 38500 BTU
Magnifying glass
Hover image to zoom
P032-3525K has been discontinued
Discontinued October 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
25 Amps
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

Note: Image may not be exact representation of item.

Features:
  • For Heat Pump & Air Conditioning duty
  • Low Noise & Vibration levels
  • Inherent motor protection
  • Improved sound levels

    Specifications:
    • Weight: 86.05 Pounds (lbs)
    • Length: 13.8 Inches (In)
    • Width: 13.4 Inches (In)
    • Height: 17.5 Inches (In)
    • Country of Origin: USA
    • Hazardous Material: No
    • EPA Cert Required: No
    • Amps: 25
    • Application: A/C & Heat Pump
    • Base: 7.5" x 7.5"
    • Brand: Bristol
    • BTU Output: 38500
    • Comments/Notes: Includes Discharge Temperature Sensor
    • Cycle/Hertz: 60
    • Discharge Connection: 1/2 U 4.2
    • Efficiency: 9.9
    • ISO Code: US
    • Liquid Line Size: 1/2"
    • Locked Rotor Amps: 105
    • Oil Type: POE
    • Phase: Single
    • Rated Load Amps: 17.7
    • Refrigerant: R-410a
    • Run Capacitor MFD µF: 55/440
    • Suction Line Size: 3/4 U 15.2
    • Type: Reciprocating or Hermetic
    • Voltage: 208-230 VAC

Specs

Amperage:

25

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm