Shop Limited Time Deals
Main product image of 460 V 3 Phase Reciprocating or Hermetic Compressor, 41570 BTU
Magnifying glass
Hover image to zoom

460 V 3 Phase Reciprocating or Hermetic Compressor, 41570 BTU

Brand:
Carrier
SKU:
P032-4172
Rating:
(0)
Q&A:
(0)
460 V 3 Phase Reciprocating or Hermetic Compressor, 41570 BTU
Magnifying glass
Hover image to zoom
P032-4172 has been discontinued
Discontinued August 22, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
5.4 Amps
Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
460v

Description

Note: Image may not be exact representation of item.

P032-4172 is a BRISTOL branded Reciprocating or Hermetic Compressor that is Three phase with a voltage of 460 VAC. The compressor is designed to work in units that are compatible with a BTU Output of 40400 and use R-22 refrigerant.

Specifications:
  • Weight: 73.3 Pounds (lbs)
  • Length: 9.3 Inches (In)
  • Width: 9.4 Inches (In)
  • Height: 15.3 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Amps: 5.4
  • Application: AC/HP
  • Brand: Bristol
  • BTU Output: 41570
  • Comments/Notes: RCD Parts
  • Cycle/Hertz: 50
  • Efficiency: 11.2
  • High Locked Rotor Amps: 42
  • ISO Code: US
  • Liquid Line Size: 1/2"
  • Locked Rotor Amps: 42
  • Oil Charge Initial: 37
  • Oil Charge Recharge: 37
  • Oil Type: 3GS MINERAL
  • Phase: Three
  • Refrigerant: R-22
  • Suction Line Size: 3/4"
  • Type: Reciprocating or Hermetic
  • Voltage: 460 VAC

Specs

Amperage:

5.4

Hertz:

50

Phase:

1

Refrigerant Type:

R-22

Voltage:

460v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm