Shop Resideo Sale
Main product image of 208/230 V Single Phase Reciprocating or Hermetic Compressor, 51,470 BTU, P032-5121K
Magnifying glass
Hover image to zoom

208/230 V Single Phase Reciprocating or Hermetic Compressor, 51,470 BTU, P032-5121K

Brand:
Carrier
SKU:
P032-5121K
Rating:
(0)
Q&A:
(0)
208/230 V Single Phase Reciprocating or Hermetic Compressor, 51,470 BTU, P032-5121K
Magnifying glass
Hover image to zoom
$2,348.20 each
Backorder
Backorder
Get it Thu, Dec 10 - Fri, Jan 15

Lift Gate

–
This product weighs 109 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: BTU Output
51470 Max BTUs

Description

–
Note: Image may not be exact representation of item.

Specifications:
  • Weight: 109 Pounds (lbs)
  • Length: 13 Inches (In)
  • Width: 13 Inches (In)
  • Height: 17 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Amps: 28.6
  • Application: AC/HP
  • Brand: Bristol
  • BTU Output: 51470
  • Comments/Notes: RCD Parts
  • Cycle/Hertz: 60
  • Efficiency: 10
  • ISO Code: US
  • Liquid Line Size: 1/2"
  • Phase: Single
  • Refrigerant: R-410a
  • Run Capacitor MFD µF: 55/370
  • Suction Line Size: 7/8"
  • Type: Reciprocating or Hermetic
  • Voltage: 208-230 VAC

Specs

–
Voltage:

208/230V

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

BTU Output:

51470

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy