Apply to be a TradeMaster!
Main product image of 240V Crankcase Heater, P041-4443
Magnifying glass
Hover image to zoom

240V Crankcase Heater, P041-4443

Brand:
Carrier
SKU:
P041-4443
Rating:
(1)
Q&A:
(0)
240V Crankcase Heater, P041-4443
Magnifying glass
Hover image to zoom
$79.02 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Wattage
40 Watts

Description

–
P041-4443 is an official OEM 240V Crankcase Heater for Carrier HVAC equipment

Specs

–
Voltage:

240v

Wattage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Seems to work OK

My old one was cracked and broken, so I used this to replace it. My neighborhood can see 40-50 degree temperature swings in the summer, so this is necessary for tip-top operation.
diq
Bay Area
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy