Shop Resideo Sale
Main product image of 460 V 3 Phase Scroll Compressor, 317,535 BTU, P045-31771K
Magnifying glass
Hover image to zoom

460 V 3 Phase Scroll Compressor, 317,535 BTU, P045-31771K

Brand:
Carrier
SKU:
P045-31771K
Rating:
(0)
Q&A:
(0)
460 V 3 Phase Scroll Compressor, 317,535 BTU, P045-31771K
Magnifying glass
Hover image to zoom
$22,114.70 each
In Stock
In Stock
Get 2 Mon, Nov 16 - Thu, Nov 19

Lift Gate

–
This product weighs 415 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-410A

Description

–
Note: Image may not be exact representation of item.

Specifications:
  • Weight: 415 Pounds (lbs)
  • Length: 25.6 Inches (In)
  • Width: 26.9 Inches (In)
  • Height: 46.8 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Application: A/C & Heat Pump
  • Base: 11" x 12"
  • Brand: Danfoss
  • BTU Output: 317535
  • Comments/Notes: Includes Tubing Kit
  • Cycle/Hertz: 60
  • Discharge Connection: 1-1/8 H 25.2
  • ISO Code: US
  • Phase: Three
  • Rated Load Amps: 46.4
  • Refrigerant: R-410a
  • Suction Line Size: 1-5/8 H 12.4
  • Type: Scroll
  • Voltage: 460 VAC

Specs

–
Voltage:

460v

Hertz:

60

Refrigerant Type:

R-410A

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy