Apply to be a TradeMaster!
Main product image of 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer, P201-4701
Magnifying glass
Hover image to zoom

120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer, P201-4701

Brand:
Carrier
SKU:
P201-4701
Rating:
(0)
Q&A:
(0)
120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer, P201-4701
Magnifying glass
Hover image to zoom
$124.65 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208-240/480V, 24V

Description

–
Features:
  • For low and medium VA requirements.
  • Use to step down voltage for control circuits.
  • Large selection of ratings and mounting.


Specifications:
  • Weight: 2.7 Pounds (lbs)
  • Length: 4.3 Inches (In)
  • Width: 3.3 Inches (In)
  • Height: 3 Inches (In)
  • Country of Origin: CHN
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Totaline
  • ISO Code: CN
  • Specs

    –
    Voltage:

    120/208-240/480V

    24V

    VA Rating:

    75

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy