Apply to be a TradeMaster!
330V Start Capacitor, 108-130 MFD
330V Start Capacitor, 108-130 MFD
$35.14 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
108-130 MFD
Product Highlight: Diameter (Inches)
2.56" Diameter
Product Highlight: Length
4.37"

Description

–
330V Start Capacitor, 108-130 MFD with bleed resistor

Specs

–
Voltage:

330v

MFD:

108-130

Diameter (Inches):

2.56"

Length:

4.37"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy