Apply to be a TradeMaster!
Main product image of 320V Start Capacitor, 135-155 MFD, P281-1356
Magnifying glass
Hover image to zoom

320V Start Capacitor, 135-155 MFD, P281-1356

Brand:
Carrier
SKU:
P281-1356
Rating:
(0)
Q&A:
(0)
320V Start Capacitor, 135-155 MFD, P281-1356
Magnifying glass
Hover image to zoom
$49.53 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
320v
Product Highlight: MFD
135-155 MFD
Product Highlight: Diameter (Inches)
2.56" Diameter
Product Highlight: Length
4.37"

Description

–
Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

320V Start Capacitor, 135-155 MFD with bleed resistor

Specs

–
Voltage:

320v

MFD:

135-155

Diameter (Inches):

2.56"

Length:

4.37"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy