Apply to be a TradeMaster!
Main product image of 330V Round Start Capacitor, 145-174 MFD, P281-1460
Magnifying glass
Hover image to zoom

330V Round Start Capacitor, 145-174 MFD, P281-1460

Brand:
Carrier
SKU:
P281-1460
Rating:
(1)
Q&A:
(0)
330V Round Start Capacitor, 145-174 MFD, P281-1460
Magnifying glass
Hover image to zoom
$48.74 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
145-174 MFD
Product Highlight: Shape
Round

Description

–
Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

Specifications:
  • Weight: 0.45 Pounds (lbs)
  • Length: 3.375 Inches (In)
  • Width: 2.125 Inches (In)
  • Height: 2.125 Inches (In)
  • Country of Origin: USA
  • UPC or Barcode: 00662442064509
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Totaline
  • Capacitor MFD µF: 145-174
  • ISO Code: US
  • Shape: Round
  • Type: Start Capacitor
  • Voltage: 330 VAC

Specs

–
Voltage:

330v

MFD:

145-174

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House had what I needed in stock and shipped on time.

Start capacitor was for a HVAC system that was down in 90 degree days. Thanks guys.
!!
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy