Apply to be a TradeMaster!
Main product image of 3 Pole Contactor, 24V 30 Amp w/ Screw Terminals, P282-0331A
Magnifying glass
Hover image to zoom

3 Pole Contactor, 24V 30 Amp w/ Screw Terminals, P282-0331A

Brand:
Carrier
SKU:
P282-0331A
Rating:
(0)
Q&A:
(0)
3 Pole Contactor, 24V 30 Amp w/ Screw Terminals, P282-0331A
Magnifying glass
Hover image to zoom
$49.10 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

–
Specifications:
  • Weight: 1 Pounds (lbs)
  • Length: 3.2 Inches (In)
  • Width: 3.9 Inches (In)
  • Height: 3.3 Inches (In)
  • Country of Origin: CHN
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Totaline
  • ISO Code: CN

Specs

–
Amperage:

30

Poles:

3

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy