Apply to be a TradeMaster!
Main product image of 370V Oval Run Capacitor, 15 MFD, P291-1503
Magnifying glass
Hover image to zoom

370V Oval Run Capacitor, 15 MFD, P291-1503

Brand:
Carrier
SKU:
P291-1503
Rating:
(1)
Q&A:
(0)
370V Oval Run Capacitor, 15 MFD, P291-1503
Magnifying glass
Hover image to zoom
$8.16 each
In Stock
In Stock
Get 1 Tomorrow, Jul 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V

Description

Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

Carrier 370V oval run capacitor, 15 MFD

Specs

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Good product
Jimbo
Farmington, CT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy