Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Electrical Parts
Carrier Capacitors
15mfd 370v Round Run Capacitor, P291-1503R
Brand:
Carrier
SKU:
P291-1503R
Rating:
(1)
Q&A:
(0)
Hover image to zoom
P291-1503R has been discontinued
Discontinued October 30, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
370/440V Oval Run Capacitor, 15 MFD, P291-1504R
Brand:
Carrier
SKU:
P291-1504R
(0)
Out of Stock
Get it
Tue, Dec 8 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
P291-1503R is an official OEM 15mfd 370v Round Run Capacitor for Carrier HVAC equipment
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
amazing prices and fast service
Got my capacitor for a fraction of the price of comparable online retailers. Items as stated. no complains. I cannot speak for the life of the part, since i am purchasing as a spare, but I am more than happy with my purchase.
Ray
Milan, Illinois
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video