Apply to be a TradeMaster!
Main product image of 440V Single Oval Run Capacitor, 15 MFD, P291-1504
Magnifying glass
Hover image to zoom

440V Single Oval Run Capacitor, 15 MFD, P291-1504

Brand:
Carrier
SKU:
P291-1504
Rating:
(2)
Q&A:
(0)
440V Single Oval Run Capacitor, 15 MFD, P291-1504
Magnifying glass
Hover image to zoom
$8.35 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
15 MFD
Product Highlight: Height
5.3"

Description

–
Features:
  • Non-pcb dielectric fluid
  • UL approved current interrupter
  • Multiple electrical terminals

Specs

–
Type:

Single

Voltage:

440v

MFD:

15

Height:

5.3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would like to buy it again and again.

This capacitor replaced my existing one 15 mfd (round) for my RUUD furnace. Oval-shaped Capacitor also fits very well in it. Works perfect and we have heating in house now. Thank you.
Flor
Atlanta, GA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as ordered

OEM replacement for furnace
JR
CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy