Apply to be a TradeMaster!
Main product image of 440V Dual Round Run Capacitor, 30/7.5 MFD, P291-3074R
Magnifying glass
Hover image to zoom

440V Dual Round Run Capacitor, 30/7.5 MFD, P291-3074R

Brand:
Carrier
SKU:
P291-3074R
Rating:
(1)
Q&A:
(0)
440V Dual Round Run Capacitor, 30/7.5 MFD, P291-3074R
Magnifying glass
Hover image to zoom
$19.36 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
30 (Compressor), 7.5 (Fan) MFD

Description

–
Run Capacitor Round 440V Dual 30/7.5MFD

Product Features:
  • Proven reliability tested to 60,000 service hours
  • High grade metallized Polypropylene Film (5 to 12 microns thick)
  • RoHS Compliant
  • UL Approved and Patented Pressure Sensitive interrupter
  • Subjected to 100% Electrical Testing
  • Capacitance
  • High-potential electrical withstand
  • Composition: Aluminum
  • Cycle/Hertz: 50/60 Hz
  • Diameter: 1.97
  • Temperature Range: -40°F to 70°F

Specs

–
Type:

Dual

Voltage:

440v

MFD:

30 (Compressor)

7.5 (Fan)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

direct replacement- great

Great!!
paul
South Salem, NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy