Apply to be a TradeMaster!
Main product image of 370/440V Dual Round Run Capacitor, 80/5 MFD, P291-8054R
Magnifying glass
Hover image to zoom

370/440V Dual Round Run Capacitor, 80/5 MFD, P291-8054R

Brand:
Carrier
SKU:
P291-8054R
Rating:
(0)
Q&A:
(0)
370/440V Dual Round Run Capacitor, 80/5 MFD, P291-8054R
Magnifying glass
Hover image to zoom
$28.28 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370/440v
Product Highlight: MFD
80 (Compressor), 5 (Fan) MFD

Description

–
Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

370/440V Dual Round Run Capacitor, 80/5 MFD

Product Features
  • Proven reliability tested to 60,000 service hours.
  • High grade metallized Polypropylen Film (5 to 12 microns thick)
  • RoHS Compliant
  • UL Approved and Patented Pressure Sensitive interrupter
  • Subjected to 100% Electrical Testing
  • Capacitance
  • High-potential electrical withstand
  • Temperature Range: -40°F to 158°F
  • Cycle/Hertz: 50/60 Hz

Specs

–
Type:

Dual

Voltage:

370/440v

MFD:

80 (Compressor)

5 (Fan)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy