Apply to be a TradeMaster!
Main product image of 6" Dual Wall Heat Shrinkable Tubing - 4 Qty/Pkg, P298-DWA3
Magnifying glass
Hover image to zoom

6" Dual Wall Heat Shrinkable Tubing - 4 Qty/Pkg, P298-DWA3

Brand:
Carrier
SKU:
P298-DWA3
Rating:
(0)
Q&A:
(0)
6" Dual Wall Heat Shrinkable Tubing - 4 Qty/Pkg, P298-DWA3
Magnifying glass
Hover image to zoom
P298-DWA3 has been discontinued
Discontinued November 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
6" Dual Wall Heat Shrinkable Tubing Features:
  • Flame-retardant, adhesive-lined, semi-rigid, polyoletin
  • Tubing environmentally seals and protects components and splices
  • DWA has a high shrink ratio, only a few sizes are needed to cover a wide range of splice & component diameters
  • Adhesive bonds to a wide variety of plastics, rubber, & metals, including polyethylene, neoprene, and steel
  • Offers rugged protection against abrasion, vibration, and flexing
  • Extended temperature range
  • Shrink Ratio: Approximately 4:1
  • Minimum shrink temperature: 230°F (110°C )
  • Continuous operating temperature: -40°F to 266°F (-40°C to 130°C)
  • Quantity per package: 4
  • Suitable for this Diameter Range: 1/4" - 3/8"
  • Diameter before Shrinking: 0.427"
  • Specs

    –
    Product Type:

    Tube

    Length (Inches):

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm