Apply to be a TradeMaster!
Multiple V-Belt (P463-A59)

Multiple V-Belt (P463-A59)

Brand:
Carrier
SKU:
P463-A59
Rating:
(0)
Q&A:
(0)
Multiple V-Belt (P463-A59)
P463-A59 has been discontinued
Discontinued March 31, 2016
This product has been discontinued.
Suggested Alternative:
1/2" x 5/16" Super Gripbelt w/ 60.3 Pitch (61.2" Length)
Brand:
Browning
SKU:A59
(0)
Order by today, receive 1 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Length
61"

Description

–
For multiple drive, high speed and high torque operation on light or heavy industrial or automotive machinery, TOTALINE Multiple V-Belts boast exceptional length stability and drive uniformity. Rigorous testing has shown these Premium Quality Belts to have twice the service life and significantly greater transmission capacity than most other multiple V-Belts.
  • Outside Length: 61"
  • Suits A, B, C Series V-Belts
  • Specs

    –
    Type:

    Belt

    Length:

    61"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm